Zoro Homepage

Soap Dispenser, Automatic, 1.2 L,

  • Mfr # 47604

  • Zoro # G010953805


product price: $44.05
/ea

Key Features

Refill Size
1,500 mL
Operation Mode
Automatic
Form
Foam
Standards
ADA Compliant
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47604
Zoro #
G010953805
UPC #
10036000476047
Country of Origin
China

Dimensions

Refill Size
1,500 mL
Overall Width
2 1/8 in
Overall Depth
5 1/2 in
Overall Height
4 1/4 in
Counter Hole Diameter
1 in

Details

Operation Mode
Automatic
Item
Soap Dispenser
Form
Foam
Standards
ADA Compliant
Color
Silver
Series
ICON
Power Source
Battery
Batteries Included
Yes
Warranty
Lifetime
Compatible with Manufacturer Model Number
11279, 11280, 11285
Finish
Powder Coated
Number of Batteries Required
4
Includes
Battery Pack
Features
One-Piece Head and Neck Assembly
Product Type
Soap Dispenser
Material
Chrome
Mount Type
Counter
Compatible Manufacturer Model Number
11279, 11280, 11285
Compatible Manufacturer Part Number
11279, 11280, 11285
For Use With Mfr. Model Number
11279, 11280, 11285
Compatible with Manufacturer Model No.
11279, 11280, 11285
Compatible with Mfr. Model No.
11279, 11280, 11285
For Use with Mfr Model Number
11279, 11280, 11285
Compatible Pump Manufacturer Part Number
11279, 11280, 11285
Compatible Mfr. Model Number
11279, 11280, 11285

Description

Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Chrome, Series ICON, Finish Powder Coated, Compatible Manufacturer Part Number 11279, 11280, 11285, Refill Size 1,500 mL, Operation Mode Automatic, Power Source Battery, Batteries Included Yes, Overall Depth 5 1/2 in, Overall Height 4 1/4 in, Overall Width 2 1/8 in, Counter Hole Diameter 1 in, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable, Form Foam, Standards ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.