Zoro Homepage

Standard, 550 Sheets, White

  • Mfr # 4460

  • Zoro # G4068432


product price: $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Toilet Paper Type
Standard
Compatible Mfg. Model Number
Mfr. No. 09021
Roll Length
4 in
Number of Sheets
550/Roll
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4460
Zoro #
G4068432
UPC #
36000044607
Country of Origin
United States

Dimensions

Roll Length
4 in
Sheet Size
4.1 in x 4 in
Sheet Width
4.13 in
Sheet Length
4 in
Roll Dia.
4.6 in

Details

Item
Toilet Paper
Toilet Paper Type
Standard
Compatible Mfg. Model Number
Mfr. No. 09021
Number of Sheets
550/Roll
Color
White
Features
For Business—Packaged for commercial use.
Standards
EcoLogo Certified; Meets EPA Standards for Post-Consumer Waste Content: Bath Tissue 20%
Tissue Type
Toilet
Ply
2

Description

More than ever, hygiene plays a significant role in employee, guest, and tenant comfort and satisfaction. Scott Essential recycled toilet tissue provides reliable balance of efficiency, performance and value. When you're looking for practical products for your business restroom, Scott Essential Bulk Toilet Paper Standard Roll is a smart choice. Each sheet is strong and absorbent, giving you a consistent, reliable experience for your bathroom visitors in all types of environments-even in high-traffic, commercial and industrial areas. This best-selling Scott Essential bath tissue fit with most universal toilet paper dispensers. Bulk rolls are individually wrapped (they're protected until you're ready to use them). With a top restroom brand like Scott, it's easy to bring the comforts of home to your workplace while providing the ultimate hygienic protection. If practicality, reliability, and value top your list of criteria for bathroom supplies, trust Scott Essential Standard Roll Bath Tissue!


  • For business and commercial use, not a consumer-grade product.
  • Strong, soft and absorbent toilet paper.
  • Provides home-like comfort at your business.
  • Contains a percentage of recycled fiber content, to meet EPA standards.
  • Small case sizes for easy handling and storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.