Zoro Homepage

Standard Bathroom Tissue, White, 80PK

  • Mfr # KCC05102

  • Zoro # G907199156


product price: $122.69
/pk 80, $1.53/ea
Free Shipping & Returns

Key Features

Ply
1
Toilet Paper Type
Standard
Product Series
Essential
Sheet Length
4 in
Material
Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC05102
Zoro #
G907199156
UPC #
-
Country of Origin
United States

Dimensions

Sheet Length
4 in

Details

Ply
1
Toilet Paper Type
Standard
Item
Toilet Paper
Product Series
Essential
Material
Fiber
Number of Sheets
1210

Description

Scott Essential Standard Roll Bathroom Tissue provides the ideal blend of quality, value and reliability This oneply bathroom tissue is individually wrapped for enhanced hygiene It is EcoLogo and FSC certified, and meets EPA guidelines for minimum postconsumer waste content Rolls of tissue fit standard, bathroom tissue dispensers and KimberlyClark Professional DoubleRoll Tissue Dispensers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.