Scott

Essential, Jumbo, Continuous Sheets, White, 12 PK


product price: $99.25
/pk 12, $8.27/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Toilet Paper Type Jumbo
  • Product Series Essential
  • Compatible Mfg. Model Number Mfr. No. 09551, 09508, 09507
  • Roll Length 2000 ft
  • Number of Sheets Continuous
See all product information

Product Information

  • Brand Scott
  • MFR # 7223
  • Zoro # G4069053
  • UPC #
    10036000072232
  • Country of Origin United States
  • Category Toilet Paper

Dimensions

Roll Length 2000 ft
Sheet Size 3.55 in x 2000 ft
Sheet Width 3.55"
Roll Diameter 9"

Details

Item Toilet Paper
Toilet Paper Type Jumbo
Product Series Essential
Compatible Mfg. Model Number Mfr. No. 09551, 09508, 09507
Number of Sheets Continuous
Color White
Features 9" Diameter
Standards EcoLogo Certified
Tissue Type Toilet
Number of Plies 1

Description

Scott® Essential JRT Jumbo Roll Bathroom Tissue, Septic Safe, 1-Ply, White, 2000 ft, 12 Rolls/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.