Shop All Toilet Paper
Scott
Jumbo, Continuous Sheets, White, 12 PK
Mfr # TT2JTS
Zoro # G6626439
product price: $275.99
/pk 12, $23.00/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Jumbo
- Roll Length 1000 ft
- Number of Sheets Continuous
- Color White
- Sheet Size 3.7 in x 1000 ft
Product Information
- Brand Scott
- MFR # TT2JTS
- Zoro # G6626439
- UPC # 10036000078050
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 1000 ft |
Sheet Size | 3.7 in x 1000 ft |
Details
Description
Toilet Tissue,2ply,3.7 x1000 ft.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK Vacuum Bag, Wet/Dry, 3 PK (1470746010)
- RBL PRODUCTS WHITE SPRAY BOOTH FILM 36"X100" (RB443)
- RAM BOARD Surface Shields Carpet Shield Self-Adhering Film 3 mil X 24 in. W X 200 ft. L Polyethylene Clear (CS24200L)
- GOFER PARTS Replacement Squeegee - Front For Nobles/Tennant 1017868 (GSQ1132BX)
- SCOTT Toilet Paper 80 Rolls 550 sheet 4.1 in. (04460-50)
- SCOTT Scott Bath Tissue Single Roll Wh 1000 Fsc Mix Sgsna-Coc-005460, PK36 (39327)
- SCOTT Coreless, 2 Ply, 1000 Sheets, White, 36 PK (4007)
- SCOTT Essential, Coreless, 2 Ply, 800 Sheets, White, 36 PK (07001)
- SCOTT Bathroom Tissue, White, 12 PK (KCC47617)
- SCOTT Standard, 1000 Sheets, White, 20 PK (20032)
- LIVI Bathroom Tissue, Bright White, 60 PK (SOL21556)
- Scott Toilet Paper