Shop All Toilet Paper
Scott
Essential, Coreless, 2 Ply, 800 Sheets, White, 36 PK
Mfr # 07001
Zoro # G4069071
product price: $89.49
/pk 36, $2.49/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Coreless
- Product Series Essential
- Roll Length 4"
- Number of Sheets 800
- Sheet Size 4 in x 3.94 in
Product Information
- Brand Scott
- MFR # 07001
- Zoro # G4069071
- UPC # 10036000070016
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Sheet Size | 4 in x 3.94 in |
Sheet Width | 4" |
Roll Diameter | 5" |
Details
Description
Scott® Essential Extra Soft Coreless Standard Roll Bath Tissue, Septic Safe, 2-Ply, White, 800 Sheets/Roll, 36 Rolls/Carton
- •For business and commercial use, not a consumer-grade product.
- •Fewer refills, less waste, easy maintenance.
- •100% core and paper wrap elimination.
- •Each roll is nearly 15% longer than standard roll bath tissue.
- •Convenient storage and product handling with small 6-pack bundles.
- •Can be used in most standard dispensers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Black Large Twin Tissue Roll Dispenser (247549A)
- GUARDAIR Vacuum Hose, 1-1/2 In x 10 ft, Gray, Nylon (N69110)
- SHOP-VAC Vacuum Bags, Non-Reusable, Dry, Paper, PK3 (9066133)
- TENNANT Scrub Brush, Machine Size 26" (1223989)
- SCOTT Standard, 1000 Sheets, White, 48 PK (10060)
- SCOTT Standard, 1000 Sheets, White, 20 PK (20032)
- SCOTT Essential, Jumbo, Continuous Sheets, White, 12 PK (7304)
- SCOTT Toilet Paper 36 Rolls 1000 sheet 1000 ft. (04007)
- SCOTT Jumbo, Continuous Sheets, White, 12 PK (67805)
- SCOTT Bathroom Tissue, White, 12 PK (KCC47617)
- MORCON PAPER Morsoft, Jumbo, Continuous Sheets, White, 12 PK (MOR 29)
- Scott Toilet Paper