Scott

Coreless, 2 Ply, 1000 Sheets, White, 36 PK


product price: $93.15
/pk 36, $2.59/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Toilet Paper Type Coreless
  • Compatible Mfg. Model Number Mfr. No. 09604, 09021, 09605, 09606, 44517, 44518, 44519, 49207, 49211
  • Roll Length 3.9"
  • Number of Sheets 1000
  • Sheet Size 4 in x 3.94 in
See all product information

Product Information

  • Brand Scott
  • MFR # 4007
  • Zoro # G4073910
  • UPC #
    10036000040071
  • Country of Origin United States
  • Category Toilet Paper

Dimensions

Roll Length 3.9"
Sheet Size 4 in x 3.94 in
Sheet Width 4"
Roll Diameter 5.5"

Details

Item Toilet Paper
Toilet Paper Type Coreless
Compatible Mfg. Model Number Mfr. No. 09604, 09021, 09605, 09606, 44517, 44518, 44519, 49207, 49211
Number of Sheets 1000
Ply 2
Color White
Features For Business—Packaged for commercial use.
Number of Plies 2
Tissue Type Toilet
Standards EcoLogo Certified; Meets EPA Standards
For Use With ICON™ Coreless Standard Roll Toilet Paper Dispenser 2 Roll Vertical; ICON™ Coreless Standard Roll Toilet Paper Dispenser 2 Roll Horizontal

Description

Scott® Essential Coreless SRB Bathroom Tissue, Septic Safe, 2-Ply, White, 1000 Sheets/Roll, 36 Rolls/Carton


  • •For business and commercial use, not a consumer-grade product.
  • •Coreless roll means more tissue per roll.
  • •Offer superior performance, a premium feel and essential softness.
  • •Can be used with the coreless Kimberly-Clark ProfessionalTM toilet paper commercial dispenser.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.