Toilet Paper Dispenser, (1) Roll, White
Mfr # 09603
Zoro # G4829924
product price: $6.49
/eaKey Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
Single Roll
Dispenser Material
Plastic
Product Series
Scott Essential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09603
Zoro #
G4829924
UPC #
10036000096030
Country of Origin
United States
Dimensions
For Max. Roll Dia.
9 3/8 in
Dispenser Depth
3.5 in
Dispenser Width
4.35 in
Dispenser Height
2.99 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Coreless
Roll Capacity
Single Roll
Dispenser Material
Plastic
Color
White
Product Series
Scott Essential
ADA Compliance
Yes
Sublease Requirement
Sublease Not Required
Dispenser Mounting
Wall
Ligature Resistant
No
Finish
Unfinished
Toilet Paper Type
Jumbo Coreless
Compatible Mfg. Model Number
07005, 07006
Features
Keyless Entry System
Dispenser Capacity
(1) Roll
Description
Toilet Paper Dispenser, Jumbo Coreless, Scott(R) Essential(TM), Dispenser Capacity (1) Roll, Horizontal Single Roll, Dispenser Material Plastic, Finish Unfinished, White, Dispenser Depth 6 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 9 3/4 in, Dispenser Mounting Wall, Dispenser Width 14 1/4 in, Compatible Grainger Part Number 40AY44, 42EN45, Compatible Mfg. Model Number 07005, 07006, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.