Toilet Seat Cover Dispenser, Stainless Steel, 16.6 x 12.3 x 2.5

  • Mfr # KCC 09512

  • Zoro # G4071232


product price:  $80.79
/ea
Free Shipping & Returns

Key Features

Fold Type
No Fold
Capacity
125
Dispenser Material
Stainless Steel
Dispenser Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCC 09512
Zoro #
G4071232
UPC #
36000095128
Country of Origin
China

Details

Item
Toilet Seat Cover Dispenser
Fold Type
No Fold
Capacity
125
Dispenser Material
Stainless Steel
Dispenser Color
Stainless Steel

Description

Push lever dispenses one seat cover at a time. Replaceable lock with push-button option. Key guard prevents theft (key included). Simplified door hinge for easier filling. Mounting screws included.


  • • Curved and contemporary design.
  • • Dispenses one cover at a time.
  • • Fully enclosed for sanitation.
  • • Simplified door hinge for easier filling.
  • • Mounting screws included.
  • • Meets ADA standards when installed properly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.