Toilet Seat Covers, 15in Width x 17in Length, For Toilet, White, 125PK
- Mfr # 7410
- Zoro # G623365392
product price:Â
$
6.89
/pk of 125, $0.06/ea
Sold in multiples of 2Â pks for
$13.78
Key Features
Color
White
Features
Flushable, Clog-free
Sheet Width
15 in
Sheet Length
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7410
- Zoro #
- G623365392
- UPC #
- 36000074109
- Country of Origin
- United States
- Item
- Toilet Seat Cover
- Color
- White
- Features
- Flushable, Clog-free
Dimensions
- Sheet Width
- 15 in
- Sheet Length
- 17 in
Description
Flushable design prevents clogging & reduces litter, One-at-a-time dispensing, Compatible with Scott Pro dispensers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.