Shop SCOTT
See all product information
Create Account
Essential Manual Hard Roll Towel Dispenser (46254), White, 12.63" x 16.13" x 10.2" (Qty 1)
- Mfr # 46254
- Zoro # G6566537
product price:Â
$
5.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Dispenser Operation
Pull
Paper Towel Type
Hardwound
Product Series
Scott Essential
Core Dia.
1 3/4 in
Dispenser Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46254
- Zoro #
- G6566537
- UPC #
- 036000462548
- Country of Origin
- Mexico
- Item
- Towel Dispenser,Touchless,White
- Dispenser Operation
- Pull
- Paper Towel Type
- Hardwound
- Product Series
- Scott Essential
- Dispenser Material
- Plastic
- Color
- White
- Dispenser Capacity
- (1) Roll
- Automatic/Manual
- Manual
- Category Type
- Paper Towel Roll Dispenser
- Sublease Requirement
- Sublease Not Required
- Warranty
- Lifetime Warranty
- Dispenser Mounting
- Wall
- Features
- Emergency Feed Knob, Keyless Entry or Key-Activated Spring Lock
- Dispenser Color
- White
- Includes Batteries
- No
- Compatible Mfg. Model Number
- 02001
- ADA Compliance
- Yes
- Ligature Resistant
- No
- Number of Batteries Included
- 0
- Batteries Required
- No
- Series
- Scott(R) Essential(TM)
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Scott(R) Essential(TM), Proprietary, Pull, Plastic, Paper Towel Width 8 in, Core Dia. 1 3/4 in, White, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 16 1/8 in, Dispenser Width 12 5/8 in, Dispenser Depth 10 1/4 in, Compatible Grainger Part Number 58CK16, Compatible Mfg. Model Number 02001, Warranty Lifetime Warranty, Sublease Not Required, Ligature Resistant No, Includes Batteries No, ADA Compliance Yes