Vertical Single Roll Toilet Paper Dispenser (09021), Black, 6.0" x 13.6" x 6.6" (Qty 1)
Mfr # 09021
Zoro # G2133207
product price:Â $40.19
/eaKey Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard Core
Roll Capacity
Double Roll
Dispenser Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
09021
Zoro #
G2133207
UPC #
-
Country of Origin
Mexico
Dimensions
For Max. Roll Dia.
4 in
Dispenser Width
6 in
Dispenser Depth
6 5/8 in
Dispenser Height
13 5/8 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard Core
Roll Capacity
Double Roll
Dispenser Material
Plastic
Color
Black
Product Series
Scott Essential
Sublease Requirement
Sublease Not Required
Features
Lock to Reduce Pilferage
Ligature Resistant
No
Toilet Paper Type
Standard Core
Compatible Mfg. Model Number
04460, 12456, 13127, 17713
ADA Compliance
Yes
Finish
Unfinished
Dispenser Mounting
Wall
Dispenser Capacity
(2) Rolls
Description
Toilet Paper Dispenser, Standard Core, Scott(R) Essential(TM), Dispenser Capacity (2) Rolls, Vertical Double Roll, Dispenser Material Plastic, Finish Unfinished, Black, Dispenser Depth 6 5/8 in, Universal, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 13 5/8 in, Dispenser Mounting Wall, Dispenser Width 6 in, Compatible Grainger Part Number 40AY49, 40AY51, 60HV78, Compatible Mfg. Model Number 04460, 12456, 13127, 17713, Sublease Requirement Sublease Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.