Zoro Homepage

18 in. Manual Lawn Mower

  • Mfr # 815-18S

  • Zoro # G516138959


product price: $263.99
/ea
Free Shipping & Returns

Key Features

For Use With
Reel Mowers
Overall Height
24.95 in
Overall Width
10.6 in
Overall Length
14.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815-18S
Zoro #
G516138959
UPC #
26479081586
Country of Origin
China

Dimensions

Overall Height
24.95 in
Overall Width
10.6 in
Overall Length
14.25 in

Details

For Use With
Reel Mowers
Item
Lawn Mowers

Description

Front Wheel Size: 10, Blade Length: 18, Maximum Cutting Height: 2.75, Minimum Cutting Height: 0.5, Number of Blades: 5, Product Type: Lawn Mower, Rear Wheel Size: 10, Start Type: , Brand Name: Scotts, CARB Compliant: No, Powered By: Manual, Deck Material:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.