Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5410510 Weed Killer, Liquid, Spray Application, 24 oz Bottle

  • Mfr # 5412606

  • Zoro # G316298389


product price: $15.59
/ea

Key Features

Application Method
Spray
Contains
Dimethylammonium 24-Dichlorophenoxyacetate 8-Quinolinecarboxylic acid 37-Dichloro-
Capacity
24 oz
Temperature Rating
45 to 90° F
Width
7.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5412606
Zoro #
G316298389
UPC #
32247541053
Country of Origin
United States

Dimensions

Width
7.625 in
Depth
12.25 in
Length
10.563 in

Details

Application Method
Spray
Contains
Dimethylammonium 24-Dichlorophenoxyacetate 8-Quinolinecarboxylic acid 37-Dichloro-
Capacity
24 oz
Temperature Rating
45 to 90° F
Container Type
Bottle
Color
Amber
Form
Liquid
pH Range
8.7

Description

Scotts spot weed control for lawns targets dandelions, clover, crabgrass and other problem weeds. Formulated to kill weeds down the root. Won't harm lawns, guaranteed.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.