Zoro Homepage

EZ Patch Brown Fertilizer and Mulch 3.75 cu ft

  • Mfr # 17520

  • Zoro # G016139098


product price: $31.79
/ea

Key Features

For Use With
Pkg Grass Seed Under 10#
Width
12.25 in
Length
4.75 in
Height
8.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17520
Zoro #
G016139098
UPC #
32247175203
Country of Origin
United States

Dimensions

Width
12.25 in
Length
4.75 in
Height
8.65 in

Details

For Use With
Pkg Grass Seed Under 10#
Item
Grass Seed

Description

Brand Name: Scotts, Dry Volume: 3.75, Mulch Type: , Mulch and Soil Council Certified: , Package Size: 375, Packaging Type: Jug, Product Type: Fertilizer and Mulch, Sub Brand: EZ Patch, Color: Brown, Coverage Area at 2-inch Depth: 85, Co

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.