Green Max All-Purpose Lawn Fertilizer For All Grasses 10000 sq ft

  • Mfr # 44720

  • Zoro # G316139071


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lawn Fertilizer - Dry Ba
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44720
Zoro #
G316139071
UPC #
32247447201
Country of Origin
United States

Dimensions

Width
3.5 in
Length
22 in
Height
15 in

Details

For Use With
Lawn Fertilizer - Dry Ba
Item
Fertilizers

Description

Grass Type: All Grasses, Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Lawn Fertilizer, Sub Brand: Green Max, Suitable for Vegetables: No, Brand Name: Scotts, Water Soluble: No, Container Size: 30.3, Coverage Area: 10000, OMRI

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.