Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Turf Builder Weed & Feed Lawn Fertilizer For Multiple Grass Types 6000 sq ft

  • Mfr # 5621130

  • Zoro # G416255862


product price: $26.59
/ea

Key Features

For Use With
Lawn Fertilizer - Liquid
Height
5.7 in
Width
11.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5621130
Zoro #
G416255862
UPC #
32247562119
Country of Origin
United States

Dimensions

Height
5.7 in
Length
2.4 in
Width
11.2 in

Details

For Use With
Lawn Fertilizer - Liquid
Item
Fertilizers

Description

Grass Type: Multiple Grass Types, Organic: No, Packaging Type: Hose End Spray Bottle, Product Form: Liquid, Product Type: Lawn Fertilizer, Sub Brand: Liquid Turf Builder, Suitable for Vegetables: No, Brand Name: Scotts, Water Soluble: Yes, Container Size:

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.