Zoro Homepage

Professional 4 ft. W X 100 ft. L Polypropylene Landscape Fabric

  • Mfr # 46645

  • Zoro # G416139049


product price: $39.99
/ea
Sold in multiples of 2 for $79.98

Key Features

Height
4 in
Length
4 in
For Use With
Landscape Fabric & Accs
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46645
Zoro #
G416139049
UPC #
85972041213
Country of Origin
China

Dimensions

Height
4 in
Length
4 in
Width
48 in

Details

Item
Lawn Edge & Landscape Fab
For Use With
Landscape Fabric & Accs

Description

Hardware Included: , Material: Polypropylene, 1, Product Type: Landscape Fabric, Roll Length: 100, Sub Brand: Professional, UV Protected: , Brand Name: Scotts, Width: 4, Coverage Area: 400, Thickness: , Biodegradable:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.