Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turf Builder All-Purpose Lawn Fertilizer For All Grasses 10000 sq ft

  • Mfr # 20225

  • Zoro # G916139105


product price: $89.89
/ea
Free Shipping & Returns

Key Features

For Use With
Lawn Fertilizer - Dry Ba
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20225
Zoro #
G916139105
UPC #
32247202251
Country of Origin
United States

Dimensions

Height
13.25 in
Width
4 in
Length
20 in

Details

For Use With
Lawn Fertilizer - Dry Ba
Item
Fertilizers

Description

Grass Type: All Grasses, Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Lawn Fertilizer, Sub Brand: Turf Builder, Suitable for Vegetables: No, Brand Name: Scotts, Water Soluble: No, Container Size: 28.13, Coverage Area: 10000,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.