Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turf Builder Moss and Fungus Control Lawn Food For Multiple Grass Types 8000 sq ft

  • Mfr # 26034

  • Zoro # G216139072


product price: $85.69
/ea
Free Shipping & Returns

Key Features

For Use With
Lawn Fertilizer - Dry Ba
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26034
Zoro #
G216139072
UPC #
32247003902
Country of Origin
United States

Dimensions

Width
4 in
Height
13.3 in
Length
20 in

Details

Item
Fertilizers
For Use With
Lawn Fertilizer - Dry Ba

Description

Grass Type: Multiple Grass Types, Organic: No, Packaging Type: Bagged, Product Form: Granules, Product Type: Lawn Food, Sub Brand: Turf Builder, Suitable for Vegetables: No, Brand Name: Scotts, Water Soluble: Yes, Container Size: 27.4, Coverage Area: 8000

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.