Turf Builder Weed & Feed Lawn Fertilizer For Multiple Grass Types 4000 sq ft

  • Mfr # 25021A
  • Zoro # G410066525
product price: 
$
46.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
25021A
Zoro #
G410066525
UPC #
32247003438
Country of Origin
United States

Description

It's time to put a stop to weed-infested lawns - take action with Scotts Turf Builder Weed & Feed5. This weed killer and lawn fertilizer utilizes WeedGrip Technology to grip onto and kill the lawn weeds you see and the ones you don't. It controls over 50 listed weeds, including clover, dandelion, and plantain. In addition, this product feeds to thickens your lawn and crowd out any future weeds. Apply Scotts Turf Builder Weed & Feed5 when weeds are actively growing and daytime temperatures are consistently between 60 F and 90 F. Make sure your grass is wet from dew or watering, as this helps particles adhere to weed leaves to produce the best results. We recommend using a Scotts spreader to apply this product. For Scotts broadcast/rotary spreaders, use a setting of 3.75. For Scotts drop spreaders, use a setting of 7.25. Do not water your lawn for 24 hours after application or apply if rain is expected within the next 24 hours. Do NOT apply to Creeping Bentgrass, St. Augustinegrass (including Floratam), Dichondra, Carpetgrass, or Lippia. One 11.32 lb. bag covers 4,000 sq. ft.


  • • Scotts Turf Builder Weed & Feed5 weed killer plus fertilizer kills existing weeds and feeds to thicken your lawn and crowd out future weeds
  • • Apply when weeds are actively growing and daytime temperatures are between 60 F and 90 F
  • • Controls over 50 listed lawn weeds, including clover, dandelion, plantain, morningglory, chicory, eveningprimrose, and purslane
  • • This lawn care product is for use on Bahiagrass, Bermudagrass, Bluegrass, Centipedegrass, Fescue, Ryegrass, and Zoysiagrass
  • • One 11.32 lb. bag of Scotts Turf Builder Weed & Feed5 covers 4,000 sq. ft.
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: FL

Ratings & reviews