
Turf Builder WinterGuard Fall Weed and Feed, Granular, Spreader Application, 33.84 lb Bag
Mfr # 22447
Zoro # G116224052
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Application Method
Spreader
Color
Tan
Width
15 in
Length
24 in
Container Type
Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22447
Zoro #
G116224052
UPC #
32247007665
Country of Origin
United States
Dimensions
Width
15 in
Length
24 in
Depth
4.5 in
Details
Application Method
Spreader
Color
Tan
Container Type
Bag
Odor/Scent
Phenoxy
Form
Granular
Capacity
33.84 lb
Density
32-lb/cu-ft
Compositions
Urea Urea polymer with Formaldehyde 13-Dioxolan-2-One 4-Methyl- Acetic Acid 2-(24-Dichlorophenoxy)
Temperature Rating
60 to 90° F
Description
Treat weeds and feed your lawn with Scotts Turf Builder WinterGuard fall weed and feed in the fall for a better lawn next spring. This weed killer plus lawn fertilizer controls over 50 listed lawn weeds, including clover, dandelion, plantain, morning glory, chicory, evening primrose and purslane. In addition, it delivers the nutrients needed to help recover from damage from the summertime and build strong roots to take on harsh winter conditions. Apply Scotts Turf Builder WinterGuard fall weed and feed on a calm day when weeds are actively growing and temperatures are consistently between 60 deg F and 90 deg F. Make sure your grass is moist from dew or sprinkling, as this helps particles adhere to weed leaves to produce the better results. We recommend using a Scotts spreader to apply this product. For Scotts broadcast/rotary spreaders, use a setting of 3-1/4. For Scotts drop spreaders, use a setting of 6. Do not water your lawn for 24 hr after application. This lawn care product is for use on bahiagrass, bermudagrass, bluegrass, centipedegrass, fescue, ryegrass and zoysiagrass. One 34.3 lb bag covers 12,000 sq-ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.