Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WeedEx Weed Killer Granules 12.5 lb

  • Mfr # 49802

  • Zoro # G516255830


product price: $25.99
/ea
Sold in multiples of 2 for $51.98

Key Features

For Use On
Weed Control
Length
4 in
Width
18 in
Height
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49802
Zoro #
G516255830
UPC #
32247498029
Country of Origin
United States

Dimensions

Length
4 in
Width
18 in
Height
11.5 in

Details

For Use On
Weed Control
Item
Weed Control Products

Description

OMRI Certified: No, Organic: No, Packaging Type: Granules Bag, Product Form: Granules, Product Type: Killer, Rain Proof: No, Sub Brand: WeedEx, Brand Name: Scotts, Container Size: 12.5, Coverage Area: 4000, Application Season: All Season, Control Type: ,

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.