
1023 Mounting Bracket f/No 1080-116
Mfr # 1023
Zoro # G302942265
product price: $23.59
/eaKey Features
Depth
2-1/2 in
Width
4-1/2 in
For Use With
Scotty Tilt-up Downriggers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1023
Zoro #
G302942265
UPC #
62017010236
Country of Origin
Canada
Dimensions
Depth
2-1/2 in
Width
4-1/2 in
Details
Item
Mounting Bracket
For Use With
Scotty Tilt-up Downriggers
Description
No. 1023 Tilt-up Mounting Bracket
Included with Scotty Strongarm & Longarm downriggers.
For use with all Scotty tilt-up downriggers.
Dimensions: 2 1/2" x 4 1/2"
Bolting Dimensions: 3 3/4" x 1 5/8"
Note: Does not work with 1050 or 1060
Included with Scotty Strongarm & Longarm downriggers.
For use with all Scotty tilt-up downriggers.
Dimensions: 2 1/2" x 4 1/2"
Bolting Dimensions: 3 3/4" x 1 5/8"
Note: Does not work with 1050 or 1060
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.