Zoro Homepage

1073 Laketroller Bracket Mount Downrigger

  • Mfr # 1073DP

  • Zoro # G602942378


product price: $98.89
/ea
Free Shipping & Returns

Key Features

Includes
1073 Laketroller - Bracket Mount, Combination Side/Deck Mount
For Use With
Downrigger, Laketroller
Depth
2 in
Width
2 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1073DP
Zoro #
G602942378
UPC #
62017010731
Country of Origin
Canada

Dimensions

Depth
2 in
Width
2 in
Height
4 in

Details

Item
Marine Mount
Includes
1073 Laketroller - Bracket Mount, Combination Side/Deck Mount
For Use With
Downrigger, Laketroller

Description

No. 1073 Bracket Mount

This Laketroller comes with a No. 241 Combination Side/Deck Mount, allowing you to mount onto a flat deck surface, side of a gunnel or transom. The mounting option offers 360 degree rotation.

  • Easy adjust drag brake
  • Stainless steel and nylon construction
  • 100 ft. of 150 lb. Test, Stainless Steel Downrigger Cable
  • 1 ft. per turn of the spool
  • Includes 241 Combination Side/Deck Mount
  • Includes Mini Power Grip Plus Line Release
  • Recommended for use with weights under 4 lbs.

Mount Dimensions: 4” x 2” x 2”
Bolting Dimensions: 1 5/16” x 3 3/16”

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.