Zoro Homepage

170 2.25in Ball Mounting System f/10-12in Screens

  • Mfr # 170

  • Zoro # G412313320


product price: $93.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170
Zoro #
G412313320
UPC #
-
Country of Origin
Unknown

Description

170 2.25in Ball Mounting System for 10-12in Screens Components: 171 2.25in Ball System Arm 175 2.25in Ball System Top Plate for 10-12in Screens 176 2.25in Ball System Base 171 2.25in Ball System Arm Features: Engineering-grade nylon and Stainless steel construction Compatible with all 2.25′′ Scotty ball system accessories The multi-hole top plate fits most popular electronics brands UV-resistant engineering-grade nylon construction Corrosion-resistant stainless steel hardware 2.25′′ ball joints allow for 360 degrees of rotation and 180 degrees of tilt at both ends For 10-12′′ fish finders Holds your device securely in extreme conditions Easy grip T-knob for loosening or tightening Designed for 1/4 fasteners sold separately 175 2.25in Ball System Top Plate for 10-12in Screens Features: Engineering-grade nylon and Stainless steel construction Compatible with all 2.25′′ Scotty ball system accessories The multi-hole top plate fits most popular electronics brands UV-resistant engineering-grade nylon construction Corrosion-resistant stainless steel hardware 2.25′′ ball joints allow for 360 degrees of rotation and 180 degrees of tilt at both ends For 10-12′′ fish finders Holds your device securely in extreme conditions Easy grip T-knob for loosening or tightening Designed for 1/4 fasteners sold separately 176 2.25in Ball System Base Features: Engineering-grade nylon and stainless steel construction Compatible with all 2.25′′ Scotty ball system accessories Equipped with the classic Scotty 241 hole pattern, allowing it to be paired with these options: 449 Portable Clamp Mount 320 Adaptable Rail Mount 242 Rail Mount Adapter 340 Track Adapter 441 Backing Plate 341 Glue-On Mount Pad28 Gimbal Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.