
2-1/4in Ball Mount with Fish Finder/Chart Plotter Plate
Mfr # 173
Zoro # G215562611
product price: $85.45
/ea
Free Shipping & Returns
Key Features
Depth
10 in
Material
Plastic
Length
11.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
173
Zoro #
G215562611
UPC #
62017001739
Country of Origin
Canada
Dimensions
Depth
10 in
Length
11.5 in
Details
Material
Plastic
Color
Black
Description
Arrange your fish finder at the perfect angle on your watercraft with this heavy duty 2.25 ball mount. Designed for 10-12 fish finders. Prefabricated holes on the top plate allow easy installation of your gimbal mount bracket. The square base securely fastens with 1/4 bolts. The 2.25 ball design has superior strength and reliable holding power. Constructed using engineering grade Nylon and stainless steel fasteners to last a lifetime.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.