Zoro Homepage

Depthpower 30"-60" Telescoping Electric Downrigger w/ Swivel Mt., 1106

  • Mfr # 1106

  • Zoro # G000688342


product price: $830.99
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
1106
Zoro #
G000688342
UPC #
-
Country of Origin
Canada

Description

Fully adjustable decent speed, lifts 7 lb. weights at 235 ft./min.; 15 lb. weights at 203 ft./min.; Spray protected positive-drive depth counter and Kevlar drive belt; 250' of 150 lb. test, stainless steel downrigger cable; Boom mounted adjustable Rodmaster II Rod Holder; Includes Scotty/Marinco plug and receptacle; The lowest amperage draw - less than 1/3 than some of the competition; Marine grade stainless steel boom; Multi-position auto-stop included (Use 1008 Stopper Beads); Includes Power Grip Plus line release; Includes 1023 tilt-up mounting bracket; Includes 1026 swivel mount;