Zoro Homepage

Depthpower 30"-60" Telescoping Electric Downrigger w/ Swivel Mt., 1116

  • Mfr # 1116

  • Zoro # G800688269


product price: $885.99
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
1116
Zoro #
G800688269
UPC #
-
Country of Origin
Canada

Description

Fully adjustable decent speed, lifts 7 lb. weights at 235 ft./min.; 15 lb. weights at 203 ft./min.; Spray protected positive-drive depth counter and Kevlar drive belt; 250' of 150 lb. test, stainless steel downrigger cable; 2 10" Tube style rod holders; Includes Scotty/Marinco plug and receptacle; The lowest amperage draw - less than 1/3 than some of the competition; Marine grade stainless steel boom; 1148 weight storage hook; Multi-position auto-stop included (Use 1008 Stopper Beads); Includes 2 Power Grip Plus line release; Includes 1023 tilt-up mounting bracket; Includes 1026 swivel mount;