Zoro Homepage

High Performance Electric Downrigger with 300', 250 lb. SS Cable

  • Mfr # 2106B

  • Zoro # G000688274


product price: $994.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2106B
Zoro #
G000688274
UPC #
-
Country of Origin
Unknown

Description

Downrigger fishing is a whole new style of trolling. It may take a little while to get used to it, but after you begin to catch fish with it, you'll never go back to using heavy tackle. Unlike conventional trolling, the first evidence of a strike may show with just a wiggle of your rod tip or yourdownrigger pulley. When a fish strikes, your rod tip goes up, the line will momentarily go slack and you now have your fish on the line with no weight at all! Quite often, the fish will rush to the surface (with no weight to hold him down) and put up a spectacular fight right on top.Scotty Electric Downriggers have reached the highest performance and reliability standards ever. These all new designs feature illuminated digital counters, unbeatable pulling power, adjustable stainless steel jacketed rocket launcher rod holders, and a clutch brake with the largest braking surface in the industry allowing for ultra fast speeds. Spooled with Scotty HP Downrigger wire, made from tough stainless steel. Superior 1/2" Kevlar drive belt - the same belts used by superior European auto manufacturers.Adjustable stainless steel jacketed rocket launcher rod holder; Illuminated, resettable, sealed, silent digital line counter; 300' of 250 lb. Test, Premium Fiber Braided Downrigger Line; Swivel pedestal mount; 1/2" Kevlar drive belt; Unbeatable pulling power easily lifts 20 lbs. weights at 260 ft./min. or 10 lb. weights at 312 ft./min.; Clutch brake has the largest braking surface in the industry

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.