1.5 in. Big Game Stainless Steel Gimbal Mount

  • Mfr # 4010311

  • Zoro # G216043508


product price:  $114.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4010311
Zoro #
G216043508
UPC #
62017020280
Country of Origin
China

Description

Scotty heavy-duty big game stainless steel gimbal mount rod holder works in conjunction with flush mount gimbal rod holders. Its made from heavy-duty polished 304 stainless steel tubing and comes equipped with scotty's 241l side/deck mount. Tube measures: 1-1/2 diameter by 9 length. Allowing you to fish your rod with any scotty post mount rod holder quickly and easily at multiple angles. No drilling or mounting required. Features -Big game stainless steel gimbal mount Specifications - Color: Black - Type: Marine/Water Sports Accessories - Size: 1.5 - Weight: 1.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.