Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Guard, Scratch, Felt, 1Crcl Pk

  • Mfr # MAS88496

  • Zoro # G601824903


product price: $4.75
/pk 16, $0.30/ea
Sold in multiples of 2 for $9.50

Key Features

Shape
Circle
Floor Surface Type
Wood; Metal; Ceramic; Floor; Wall; Equipment; Laminate; Furniture; Table; Chair; Keyboard; Typewriter; Smooth Surface
Dia.
1"
Material
Polyester Felt
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAS88496
Zoro #
G601824903
UPC #
34238884965
Country of Origin
United States

Dimensions

Dia.
1"

Details

Shape
Circle
Floor Surface Type
Wood; Metal; Ceramic; Floor; Wall; Equipment; Laminate; Furniture; Table; Chair; Keyboard; Typewriter; Smooth Surface
Material
Polyester Felt
Color
Beige

Description

Felt pads prevent scratching and save wear and tear on office furniture, floors, walls and equipment. Felt helps reduce noise and vibration. Install in seconds. Durable 3/16" thick polyester felt with extra-strong adhesive sticks tight to wood, metal, laminate, ceramics and other smooth surfaces. Ideal for use on chairs, tables, appliances, machine stands, computer keyboards, typewriters, desk accessories and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.