Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Master Mfg Co reg Felt Strips, Selfadhesive, Beige

  • Mfr # MAS88495

  • Zoro # G007203982


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Shape
Rectangle
Floor Surface Type
Wood; Metal; Ceramic; Laminate; Floor; Furniture; Wall; Equipment; Table; Chair; Keyboard; Typewriter; Smooth Surface
Material
Polyester Felt
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAS88495
Zoro #
G007203982
UPC #
34238884958
Country of Origin
United States

Details

Shape
Rectangle
Floor Surface Type
Wood; Metal; Ceramic; Laminate; Floor; Furniture; Wall; Equipment; Table; Chair; Keyboard; Typewriter; Smooth Surface
Material
Polyester Felt
Color
Beige

Description

Felt pads prevent scratching and save wear and tear on office furniture, floors, walls and equipment Felt helps reduce noise and vibration Install in seconds Durable 316 thick polyester felt with extrastrong adhesive sticks tight to wood, metal, laminate, ceramics and other smooth surfaces Ideal for use on chairs, tables, appliances, machine stands, computer keyboards, typewriters, desk accessories and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.