Zoro Homepage

Cleaner 32 oz

  • Mfr # SM32TC

  • Zoro # G207658285


product price: $15.99
/ea

Key Features

Height
3.25 in
Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM32TC
Zoro #
G207658285
UPC #
-
Country of Origin
United States

Dimensions

Height
3.25 in
Width
3.25 in

Details

Item
Cleaning Solution

Description

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.