5/8''x8 ' Wht Exterior Vinyl Flashing
- Mfr # ZMOLD8
- Zoro # G421881049
product price:Â
$
95.99
/ea
Sold in multiples of 2 for
$191.98
Key Features
Color
White
Construction Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZMOLD8
- Zoro #
- G421881049
- UPC #
- 731677776027
- Country of Origin
- United States
Details
- Color
- White
- Construction Material
- PVC
Description
The Screen Tight Exterior Vinyl Flashing is made from durable PVC and is designed for use with 5/8 in. material. This versatile flashing can be stained or painted to match your projects aesthetic adding a customized touch. Available in 8 ft. lengths it provides a reliable long-lasting solution for exterior applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.