Zoro Homepage

Porch Screening Base, Vinyl

  • Mfr # BASE38

  • Zoro # G216567516


product price: $11.99
/ea
Sold in multiples of 20 for $239.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASE38
Zoro #
G216567516
UPC #
731677350005
Country of Origin
United States

Description

Made of durable outdoor-grade vinyl. May use fiberglass or aluminum screening. Can be cut with utility shears or tin snips. Paintable. No mitering. UV protected. Screen not included is rolled into place and cap not included snaps onto base and evenly tightens the screen without the use of staples, lattices, nails or loose screens. Base attaches to existing framing with wood screws or roof tacks. Has pre-punched holes at 8 in increments. 1-1/2 in base is used to accommodate 2 in x 2 in framing and 3-1/2 in base is used to accommodate 4 in x 4 in framing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.