Waccamaw 32'' Wx80'' Hx1'' Thick Wht Vinyl Screen Door

  • Mfr # WAC32

  • Zoro # G721884979


product price: $138.59
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAC32
Zoro #
G721884979
UPC #
731677603323
Country of Origin
United States

Description

The Waccamaw solid vinyl screen door from Screen Tight features a traditional style with unique decorative spindles. This solid vinyl screen door offers the classic look and feel of wood plus the durability of maintenance-free vinyl. The patented design creates an extremely strong door frame and allows for simple screen repairs requires no painting and will never rust or corrode. UV-protected vinyl prevents fading or discoloration with age; no painting required. Patented welded-joint frame for added strength and durability. Charcoal fiberglass screen installed with 0.155 In. spline and can be easily removed for painting and screen repair. Easy-to-trim solid vinyl door frame allows for trimming 3/8 In. off the top left and right sides and 1 In. off the bottom. Reversible handing for right or left-handed use. Heavy-duty hardware kit includes (3) spring-loaded hinges with adjustable tension (2) door pull handles (1) galvanized hook-and-eye latch and screws.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products