Zoro Homepage

1100 Plus

  • Mfr # SBWD1100P

  • Zoro # G713362607


product price: $1,236.29
/ea
Free Shipping & Returns

Key Features

Number of Input Devices Supported
1
Number of Network (RJ-45) Ports
1
HDMI Out
Yes
HDMI In
Yes
Graphics Modes
4K UHD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBWD1100P
Zoro #
G713362607
UPC #
789286820938
Country of Origin
China

Dimensions

Receiver Height
1.47 in
Receiver Width
5.66 in
Receiver Depth
8.66 in

Details

Item
Display Receiver
Number of Input Devices Supported
1
Number of Network (RJ-45) Ports
1
HDMI Out
Yes
HDMI In
Yes
Graphics Modes
4K UHD
Number of USB Ports
3
Environmentally Friendly
Yes
Connectivity Technology
Wired
Number of HDMI Outputs
1
Network (RJ-45)
Yes
USB
Yes
Number of HDMI Inputs
1
Number of Output Devices Supported
1
Base Unit Connectivity Technology
Wired

Description

ScreenBeam 1100 Plus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.