Zoro Homepage

MoCA 2.5 Network Adapter

  • Mfr # ECB6250K02

  • Zoro # G713362492


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Twisted Pair, Coaxial
Total Number of Ports
2
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Network Technology
10/100/1000Base-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECB6250K02
Zoro #
G713362492
UPC #
789286809469
Country of Origin
China

Details

Media Type Supported
Twisted Pair, Coaxial
Total Number of Ports
2
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Network Technology
10/100/1000Base-T
Number of Network (RJ-45) Ports
1
Item
Transceiver/Media Converter
Number of Ports
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.