Zoro Homepage

Acoustic Panel, PET, 24 in W, 6 ft L, 3/4 in Thick, Marble Gray

  • Mfr # AWP-272-PMAR

  • Zoro # G414760498


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Length
6 ft
Material
PET
Color
Marble Gray
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWP-272-PMAR
Zoro #
G414760498
UPC #
683235031133
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
6 ft
Thickness
3/4 in

Details

Item
Acoustic Panel
Material
PET
Color
Marble Gray
Noise Reduction Coefficient
0.8
Resistance Properties
Fire Resistant, Moisture Resistant, Mold Resistant
Panel Shape
Straight
Product Type
Acoustic Panel
Fire Resistance Standards
ASTM E-84
Format
Panel
Mounting Hardware Included
Anchors, Wall Screws, Wall Standoff Mounts
Coverage Area
1,728 sq in

Description

Acoustic Panel, Thickness 3/4 in, Color Marble Gray, Material PET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.