Zoro Homepage

Acoustic Panel, PET, 24 in W, 7 ft L, 3/4 in Thick, Navy

  • Mfr # AWP-284-PNVY

  • Zoro # G214760483


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Overall Width
24 in
Overall Length
7 ft
Material
PET
Color
Navy
Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AWP-284-PNVY
Zoro #
G214760483
UPC #
683235051148
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Length
7 ft
Thickness
3/4 in

Details

Item
Acoustic Panel
Material
PET
Color
Navy
Noise Reduction Coefficient
0.8
Resistance Properties
Fire Resistant, Moisture Resistant, Mold Resistant
Fire Resistance Standards
ASTM E-84
Format
Panel
Mounting Hardware Included
Anchors, Wall Screws, Wall Standoff Mounts
Panel Shape
Straight
Product Type
Acoustic Panel
Coverage Area
2,016 sq in

Description

Acoustic Panel, Thickness 3/4 in, Color Navy, Material PET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.