Acoustic Panel, PET, 31 in W, 6 ft L, 3/4 in Thick, Beige
Mfr # HDK-631-PBGE
Zoro # G314760567
product price: $282.99
/ea
Free Shipping & Returns
Key Features
Overall Width
31 in
Overall Length
6 ft
Material
PET
Thickness
3/4 in
Panel Shape
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDK-631-PBGE
Zoro #
G314760567
UPC #
683235035155
Country of Origin
United States
Dimensions
Overall Width
31 in
Overall Length
6 ft
Thickness
3/4 in
Details
Item
Acoustic Panel
Material
PET
Color
Beige
Panel Shape
Straight
Noise Reduction Coefficient
0.8
Format
Panel
Coverage Area
2,232 sq in
Product Type
Acoustic Panel
Resistance Properties
Fire Resistant, Moisture Resistant, Mold Resistant
Includes
Foot Stand
Mounting Hardware Included
(4) Standoffs, Hinges, (6) Cables
Fire Resistance Standards
ASTM E-84
Description
Acoustic Panel, Thickness 3/4 in, Color Beige, Material PET, Includes Foot Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.