Zoro Homepage

Acoustic Panel, PET, 31 in W, 6 ft L, 3/4 in Thick, Cobalt

  • Mfr # HDK-631-PBLU

  • Zoro # G614760526


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Overall Width
31 in
Overall Length
6 ft
Material
PET
Thickness
3/4 in
Coverage Area
2,232 sq in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDK-631-PBLU
Zoro #
G614760526
UPC #
683235035148
Country of Origin
United States

Dimensions

Overall Width
31 in
Overall Length
6 ft
Thickness
3/4 in

Details

Item
Acoustic Panel
Material
PET
Color
Cobalt
Coverage Area
2,232 sq in
Product Type
Acoustic Panel
Format
Panel
Noise Reduction Coefficient
0.8
Mounting Hardware Included
(4) Standoffs, Hinges, (6) Cables
Fire Resistance Standards
ASTM E-84
Resistance Properties
Fire Resistant, Moisture Resistant, Mold Resistant
Includes
Foot Stand
Panel Shape
Straight

Description

Acoustic Panel, Thickness 3/4 in, Color Cobalt, Material PET, Includes Foot Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.