Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acoustic Panel, PET, 31 in W, 6 ft L, 3/4 in Thick, Dark Gray

  • Mfr # HDK-631-PCHR

  • Zoro # G714760440


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Overall Width
31 in
Overall Length
6 ft
Material
PET
Thickness
3/4 in
Fire Resistance Standards
ASTM E-84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDK-631-PCHR
Zoro #
G714760440
UPC #
683235035179
Country of Origin
United States

Dimensions

Overall Width
31 in
Overall Length
6 ft
Thickness
3/4 in

Details

Item
Acoustic Panel
Material
PET
Color
Dark Gray
Fire Resistance Standards
ASTM E-84
Format
Panel
Includes
Foot Stand
Product Type
Acoustic Panel
Mounting Hardware Included
(4) Standoffs, Hinges, (6) Cables
Panel Shape
Straight
Coverage Area
2,232 sq in
Resistance Properties
Fire Resistant, Moisture Resistant, Mold Resistant
Noise Reduction Coefficient
0.8

Description

Acoustic Panel, Thickness 3/4 in, Color Dark Gray, Material PET, Includes Foot Stand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.