Zoro Homepage
This item is Discontinued.
Screenflex Acoustical Panel, 66Hx22Wx3/4inD, Grey WPS60-DG

Acoustical Panel, 66Hx22Wx3/4inD, Grey (Discontinued)

  • Mfr # WPS60-DG
  • Zoro # G6367697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WPS60-DG
Zoro #
G6367697
UPC #
683235035123
Country of Origin
United States

Dimensions

Overall Height
5 ft. 6"
Overall Width
22 in
Panel Thickness
3/4"
Thickness
3/4 in
Overall Length
5 1/2 ft

Details

Material
Fiberglass, Honeycomb Core, Polyester
Color
Stone
Number of Panels
1
Item
Acoustic Panel
Assembly
Required
Features
Sound Absorbing, Tackable
Construction
Honeycomb Core, Fabric
Product Type
Acoustic Panel
Panel Shape
Straight
Coverage Area
1,452 sq in
Format
Panel
Fire Resistance Standards
ASTM E-84
Noise Reduction Coefficient
0.45
Mounting Hardware Included
Mounting Brackets, Mounting Hardware

Description

Acoustic Panel, Thickness 3/4 in, Color Stone, Material Fiberglass, Honeycomb Core, Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.