Heavy Duty Room Divider
Mfr # HFSL605-VG
Zoro # G323557936
product price:Â $2,695.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Panel Thickness
3/4 in
Caster Material
Rubber
Panel Surface Material
Vinyl
Panel Width
22 in
Folding
Folding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HFSL605-VG
Zoro #
G323557936
UPC #
-
Country of Origin
United States
Dimensions
Panel Thickness
3/4 in
Panel Width
22 in
Overall Width
113 in
Overall Height
72 in
Details
Item
Room Divider
Caster Material
Rubber
Panel Surface Material
Vinyl
Folding
Folding
Includes Folding Lock
Folding Lock Included
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Ganging
Gangable
Frame Material
Steel
Panel Color
Granite
Panel Functionality
Sound Absorbing
Description
Room Divider, Panel Width 22 in, Overall Height 72 in, Overall Width 113 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.