Heavy Duty Room Divider
Mfr # HFSL749-DB
Zoro # G423557997
product price:Â $4,580.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Includes Folding Lock
Folding Lock Included
Caster Material
Rubber
Overall Height
88 in
Panel Thickness
3/4 in
Flammability Standards
CA117
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HFSL749-DB
Zoro #
G423557997
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
88 in
Panel Thickness
3/4 in
Overall Width
201 in
Panel Width
22 in
Details
Item
Room Divider
Includes Folding Lock
Folding Lock Included
Caster Material
Rubber
Flammability Standards
CA117
Panel Surface Material
Fabric
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels
Ganging
Gangable
Frame Material
Steel
Panel Color
Lake
Folding
Folding
Panel Functionality
Sound Absorbing
Description
Room Divider, Panel Width 22 in, Overall Height 88 in, Overall Width 201 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch, Tackable Panels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.