Heavy Duty Room Divider
Mfr # HFSL749-VG
Zoro # G623559289
product price:Â $4,580.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Panel Width
22 in
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Ganging
Gangable
Overall Width
201 in
Panel Thickness
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HFSL749-VG
Zoro #
G623559289
UPC #
-
Country of Origin
United States
Dimensions
Panel Width
22 in
Overall Width
201 in
Panel Thickness
3/4 in
Overall Height
88 in
Details
Item
Room Divider
Features
Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Ganging
Gangable
Frame Material
Steel
Caster Material
Rubber
Includes Folding Lock
Folding Lock Included
Panel Functionality
Sound Absorbing
Folding
Folding
Panel Surface Material
Vinyl
Panel Color
Granite
Description
Room Divider, Panel Width 22 in, Overall Height 88 in, Overall Width 201 in, Panel Thickness 3/4 in, Features Enhanced End Frame, High-Strength Leg Assembly, Multi-Unit Connector, Solid Gusset Plates, Storage Latch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.