Zoro Homepage

Partition, 13 Ft 1 In W x 4 Ft H, Gray

  • Mfr # CFSL407-DG

  • Zoro # G9845062


product price: $1,721.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Number of Panels
7
Overall Height
48 in
Construction
Sound Absorbing Acoustical Panels with Black Painted Metal Trim
Features
Tackable Surface
Panel Thickness
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFSL407-DG
Zoro #
G9845062
UPC #
683235113129
Country of Origin
United States

Dimensions

Overall Height
48 in
Overall Width
157 in
Panel Thickness
3/4 in
Panel Height
48 in
Panel Width
22 in
Folded Depth
25 in
Folded Width
34 1/2 in

Description

Room Divider, Number of Panels 7, Panel Height 48 in, Panel Width 22 in, Overall Height 48 in, Overall Width 157 in, Panel Thickness 3/4 in, Color Stone, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.