Partition, 13 Ft 1 In W x 6 Ft H, Beige
Mfr # CFSL607-DO
Zoro # G9847695
product price: $2,247.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
Number of Panels
7
Overall Height
72 in
Assembly
Assembled
Panel Thickness
3/4 in
Features
Tackable Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CFSL607-DO
Zoro #
G9847695
UPC #
683235133158
Country of Origin
United States
Dimensions
Overall Height
72 in
Overall Width
157 in
Panel Thickness
3/4 in
Panel Width
22 in
Panel Height
72 in
Folded Depth
25 in
Folded Width
34 1/2 in
Description
Room Divider, Number of Panels 7, Panel Height 72 in, Panel Width 22 in, Overall Height 72 in, Overall Width 157 in, Panel Thickness 3/4 in, Color Walnut, Sound Absorbing Acoustical Panels with Black Painted Metal Trim Construction, Assembled, Features Tackable Surface, Frame Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.